Beli hand vise tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STARRETT Tilted-Face Dial Test Indicator (inch) (Indikator Dial Stroke Panjang)
    Mulai

    Rp10.999.900

    STARRETT Tilted-Face Dial Test Indicator (inch) (Indikator Dial Stroke Panjang)
    atribut:
    • Item: Tilted-Face Dial Test Indicator
    • Bearing Type: Jeweled
    • Operation Type: Lever-Style
  2. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  3. TRUSCO Pin Vise
    Mulai

    Rp189.900

    TRUSCO Pin Vise
    Deskripsi:
    -A pin vice suitable opening small holes and removing burr.
    atribut:
    • Tip Diameter: Φ10mm
    • Total Length: 98mm
    • Compatible Size: Φ0.1 to 3.2mm
  4. STARRETT Machinists Levels Tube
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    STARRETT Machinists Levels Tube
    atribut:
    • Item: Machinists Levels Tube
    • Fits Brand: Starrett
    • Type: Replacement
    • Material: Brass
    • For use with: Machinists Level
    • Impact Rated: No
  5. STARRETT Master Precision Level
    Mulai

    Rp54.999.900

    STARRETT Master Precision Level
    atribut:
    • Total Number of Vials: 2
    • Number of Level Vials: 2
    • Vial Material: Glass
  6. monotaro Pin Vise
    Mulai

    Rp139.900

    monotaro Pin Vise
    Deskripsi:
    It can be used widely from precision machining of base and parts etc to plastic models, models and bead drilling.
    atribut:
    • Accessories: 2 collets (phi 0.1-1.0mm x phi 1.8-2.6mm, phi 1.1-1.9mm x phi 2.7-3.2mm)
    • Type: Pin vise
    • Overall Length (mm): 93
    • Body Material: Brass
    • Conformity Size (mm): 0.1-3.2
    • Main Uses: Precision machining work
  7. TRUSCO Pin Vise
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    TRUSCO Pin Vise
    Deskripsi:
    -A pin vice suitable opening small holes and removing burr.
    atribut:
    • Compatible Size: Φ0.1 to 3.2mm
    • Total Length: 102mm
    • Tip Diameter: Φ10mm
  8. STARRETT Snug (Stylus Dan Collar)
    Mulai

    Rp1.299.900

    STARRETT Snug (Stylus Dan Collar)
    atribut:
    • Item: Snug
    • Compatible with Brand and Series: Starrett Dial Indicators
    • For Indicator Stem Size (inch): 44200
    • For use with: Dial and Digital Indicators
    • Size (inch): 2x1x2
    • Compatible with AGD Number: AGD 1, AGD 2, AGD 3, AGD 4
    • Includes Fine Adjustment: Yes
  9. STARRETT Adjustable Parallel
    Mulai

    Rp7.199.900

    STARRETT Adjustable Parallel
    atribut:
    • Item: Adjustable Parallel Set
    • Maximum Size (inch): 1 5/16
    • Minimum Size (inch): 3/8
    • Minimum Size (mm): 9.5
    • Case Type: Plastic Pouch
    • Includes: Plastic Pouch
    • Includes Case: Yes
    • Length (inch): 1 3/4, 2 1/8, 2 11/16, 3 9/16
    • Parallelism: +/-0.001 in
    • Range (inch): 3/8 to 1 5/16
    • Range (mm): 9.5 to 33
    • Thickness (inch): 9/32
  10. STARRETT Machinists Level
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.799.900

    STARRETT Machinists Level
    atribut:
    • Item: Machinists Level
    • Vial Material: Glass
  11. STARRETT Mechanical Interchangeable-Anvil Outside Micrometer
    Mulai

    Rp32.999.900

    STARRETT Mechanical Interchangeable-Anvil Outside Micrometer
    atribut:
    • Item: Mechanical Interchangeable-Anvil Outside Micrometer
    • Resolution (inch): 0.001
    • Anvil Material: Steel
    • Case Type: Wooden
    • Dimension Type: Inch
    • Operation Type: Mechanical
  12. TRUSCO Pin Vise
    Mulai

    Rp249.900

    TRUSCO Pin Vise
    Deskripsi:
    -A pin vice suitable opening small holes and removing burr.
    atribut:
    • Compatible Size: Φ0.1 to 3.2mm
    • Tip Diameter: Φ10mm
    • Total Length: 102mm
  13. STARRETT Outside Micrometer Ip67 Digital
    Mulai

    Rp9.399.900

    STARRETT Outside Micrometer Ip67 Digital
    atribut:
    • Item: IP67 Digital Outside Micrometer
    • IP Rating: IP67
    • SPC Output: No
    • Anvil Material: Carbide
    • Anvil Shape: Flat
    • Case Included: Yes
    • Coolant Resistant: Yes
    • Display Type: LCD
    • Functions: High-Contrast,
    • Lock Nut Type: Lever
    • Long Form Calibration Certificate: No
    • Operation Type: Digital
  14. STARRETT Spring Divider
    Mulai

    Rp2.799.900

    STARRETT Spring Divider
    atribut:
    • Item: Spring Divider
    • Joint Type: Spring
    • Caliper Material: Steel
    • Tip Type: Solid Points
  15. STARRETT Steel Straight Edge
    Mulai

    Rp2.799.900

    STARRETT Steel Straight Edge
    atribut:
    • Item: Steel Straight Edge
    • Finish: Brushed Steel
Daftar Harga hand vise tool Terbaru October 2026
Yamoto Cutter Blades Foldable Pocket Knife (Isi Cutter)Rp57.900
STARRETT Tilted-Face Dial Test Indicator (inch) (Indikator Dial Stroke Panjang)Rp10.999.900
STARRETT Shaft Alignment ClampsRp16.999.900
TRUSCO Pin ViseRp189.900
STARRETT Machinists Levels TubeRp1.699.900
STARRETT Master Precision LevelRp54.999.900
monotaro Pin ViseRp139.900
STARRETT Back Plunger Dial Indicator (Indikator Dial Stroke Panjang)Rp6.199.900
TRUSCO Pin ViseRp199.900
STARRETT Snug (Stylus Dan Collar)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)